3P4W, 50A 3PH 480V AC, Nylon Cover, Rynite Interior

Item #: 0142522

Cat #: CS8164C

UPC: 783585828428

Call for price
Company wide:
0 in stock

Overview

HUBBELL CS8164C

Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.

Also known as: 783585828428, CS8164C, KELCS8164C

Features & Benefits

  • Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands
  • Heavy duty two-piece external cord clamp provides maximum strain relief
  • Thermoplastic polyester interior provides heat resistance and impact strength
  • Oversized contacts minimize operating temperature

Specifications

Material: Composite
Size: Standard
NEMA Configuration: Non-Nema
Material: Composite
NEMA Configuration: Non-Nema
Size: Standard