MINI CONTACTOR 4P 9A FRAME A 12VDC COIL

Item #: 0142504

Cat #: XTMF9A00RD

UPC: 782116358564

$ 82.33 EA
Company wide:
0 in stock
CUT XTMF9A00RD 4P 9A 12VDC

Overview

CUT XTMF9A00RD 4P 9A 12VDC
Also known as: 782116358564, XTMF9A00RD, CUTXTMF9A00RD

Specifications

Poles: 4
Volts DC: 12
Amps: 9
Poles: 4
Amps: 9
Volts DC: 12