LED TUBE 22W 4FT DLC FROST 4K

Item #: 0142478

Cat #: 022-40-L-F-T5

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED TUBE 22W 4FT DLC FROST 4K

Overview

LED TUBE 22W 4FT DLC FROST 4K
Also known as: 022-40-L-F-T5, 834022-40-L-F-T5

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)