3" PVC Coated Steel 90° Sweep Elbow, 48" Radius

Item #: 0142454

Cat #: PV3048SW90

UPC: 847656054762

$ 1571.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
3 Inch PVC Coated Steel 90 Degree Sweep Elbow, 48 Inch Radius

Overview

3 Inch PVC Coated Steel 90 Degree Sweep Elbow, 48 Inch Radius
Also known as: 847656054762, PV3048SW90, CLBPV3048SW90

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 3 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 48 in