2
more

$ 200.09 EA
Company wide:
0
in stock
Documents & Guides
FAZ-NA UL 489 MCB 3P 30A B CURVE
Overview
FAZ-NA UL 489 MCB 3P 30A B CURVE
Also known as: 015081296761, FAZ-B30/3-NA, CUTFAZB303NA
Specifications
| Poles: | 3 |
| Volts DC: | 48 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 30 |
| Type: | Trip Curve B |
| Family / Style: | FAZ-NA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Amps: | 30 |
| Family / Style: | FAZ-NA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 10 kA |