1/2 IN EXP DEFLECTION FTG

Item #: 0142443

Cat #: DX50

UPC: 783126115253

$ 511.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Deflection/Expansion Fitting, Trade Size 1/2 Inch, Diameter 2-1/4 Inch, Length 6-3/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E

Overview

Conduit Deflection/Expansion Fitting, Trade Size 1/2 Inch, Diameter 2-1/4 Inch, Length 6-3/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Also known as: 783126115253, DX50, OZGDX50

Specifications

No Specifications Available