25HP 1770RPM 3PH 60HZ 284T 1046M TEFC F1

Item #: 0142426

Cat #: EM4103T

UPC: 781568103210

Call for price
Company wide:
0 in stock
Documents & Guides
25HP 1770RPM 3PH 60HZ 284T 1046M TEFC F1

Overview

25HP 1770RPM 3PH 60HZ 284T 1046M TEFC F1
Also known as: 781568103210, EM4103T, BLMEM4103T

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25