Safeway® Phenolic Hand Lamp with 100W Screw Release Guard Switch and Receptacle

Item #: 0142413

Cat #: 270US

UPC: 786788601232

$ 210.47 EA
Company wide:
0 in stock
Documents & Guides
WOOD 270US PL HD LAMP 100W CE

Overview

WOOD 270US PL HD LAMP 100W CE
Also known as: 786788601232, 270US, WOO270US

Specifications

Wattage: 100
Volts AC: 240
Light Technology: Incandescent
Color: Yellow
Wattage: 100
Light Technology: Incandescent
Volts AC: 240
Color: Yellow