Jobsite Bluetooth Speaker

Item #: 0142412

Cat #: DCR006

UPC: 885911384827

Company wide:
0 in stock
Documents & Guides
Bluetooth Speaker, Jobsite, Power Requirements: 12V Max - 20V Max 120V AC, Features: USB Charging Port. Includes: Speaker.

Overview

Bluetooth Speaker, Jobsite, Power Requirements: 12V Max - 20V Max 120V AC, Features: USB Charging Port. Includes: Speaker.

DEWALT 12 V/ 20 V MAX* Bluetooth speaker. AC /DC USB power & aux ports. Rubber overmolded and feet.

Also known as: 885911384827, DCR006, DEWDCR006

Specifications

Type: Speaker, Bare Tool
Volts DC: 20, 12
Type: Speaker, Bare Tool
Volts DC: 20, 12