ProLine Overlapping Doors, 84.21"x46.89"

Item #: 0142342

Cat #: PTOD2212

UPC: 783510197827

Company wide:
0 in stock
Documents & Guides
ProLine Overlapping Doors, 84.21 Inch x 46.89 Inch, 130 lbs, Light Gray, Powder Coated Steel

Overview

ProLine Overlapping Doors, 84.21 Inch x 46.89 Inch, 130 lbs, Light Gray, Powder Coated Steel

ProLine Overlapping Doors provide a door system for the full-width open front of 800,1000, 1200- and 1600-mm wide frames. The master door ensures a dust-tight seal using a 3-point roller latch system operated by a ProLine flush swing handle. The overlapping master/adjacent door design allows unobstructed access. Removable door bar is included on each door. Master door is hinged on the right side. Steel doors are 14 gauge and finished with RAL 7035 light-gray textured polyester powder paint finish (except stainless steel).

Also known as: 783510197827, PTOD2212, HOFPTOD2212

Specifications

Color: Gray
Material: Steel
Type: Overlapping
Special Program: Hoffman On Demand
Color: Gray
Type: Overlapping
Material: Steel
Special Program: Hoffman On Demand