Digital Photosensor, Single Zone, White

Item #: 0142330

Cat #: LMLS-400-L

UPC: 754182932153

$ 407.93 EA
Company wide:
0 in stock
Documents & Guides
Digital Photosensor, Class 2, Single Zone Switching, Dimming Closed Loop with Extended Tube, 100° Spatial Response, Color: White.

Overview

Digital Photosensor, Class 2, Single Zone Switching, Dimming Closed Loop with Extended Tube, 100° Spatial Response, Color: White.

The LMLS-400 is a closed loop photosensor that measures the ambient light level in order to automatically switch or dim one zone of lighting. It is part of a Digital Lighting Management (DLM) system and sends light level signals to control loads connected to DLM on/off or dimming room controllers. The LMLS-400 has a photodiode with an extended range of 1-10,000 footcandles (fc), and photopic correction to mimic the human eye, for precise measurement of visible light.

Also known as: 754182932153, LMLS-400-L, WATLMLS400L

Specifications

Volts DC: 24
Type: Photosensor, Digital, Single-Pole Zone
Color: White
Angle: 100°
Volts DC: 24
Color: White
Type: Photosensor, Digital, Single-Pole Zone
Angle: 100°