GU24 18W 4-Pin Electronic CFL Lampholder

Item #: 0142324

Cat #: 80-1847

UPC: 045923818479

Company wide:
0 in stock
Documents & Guides
Smooth Phenolic Electronic Self-Ballasted CFL Lampholder; 120V, 60Hz, 0.20A; 18W G24q-2 And GX24q-2; 2" Height; 1-1/2" Width

Overview

Smooth Phenolic Electronic Self-Ballasted CFL Lampholder; 120V, 60Hz, 0.20A; 18W G24q-2 And GX24q-2; 2" Height; 1-1/2" Width
Also known as: 045923818479, 80-1847, SAT801847

Specifications

Wattage: 18
Volts AC: 120
Light Technology: CFL
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Light Technology: CFL
Volts AC: 120
Base: 2-Pin Twist Lock (GU24)