Allegro II 1000W Convection Heater

Item #: 0142298

Cat #: 7317-C10-FS

UPC: 774725005908

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 26, Dimensions: 16-1/8" x 26-3/4" x 4-3/4", 1000W, 240V, Color: White. Compatible with Programmer System

Overview

Convection Heater, Series: Allegro II 26, Dimensions: 16-1/8" x 26-3/4" x 4-3/4", 1000W, 240V, Color: White. Compatible with Programmer System
Also known as: 774725005908, 7317-C10-FS, CVT7317C10FS

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 750, 1000
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall