1
more

Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Item #: 0142258
Cat #: CVS3125X
UPC: 786685704234
$ 1138.18 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Overview
Breaker, 125A, 3P, Tenant Main, 42kAIC, Type CV
Type CV Molded Case Circuit Breaker Catalog#:CVS3125X Type CV Molded Case Circuit Breaker, Three-pole, 125A, 42 kAIC, #4/0 kcmil maximum load terminals
Also known as: 786685704234, CVS3125X, CUTCVS3125X
Specifications
| Poles: | 3 |
| Amps: | 125 |
| Interrupt Rating AC: | 42 kA |
| Poles: | 3 |
| Interrupt Rating AC: | 42 kA |
| Amps: | 125 |