24V Omnidrive Electric Dimmable Driver 45W

Item #: 0142236

Cat #: DI-TD-24V-45W

UPC: 848333002762

$ 142.55 EA
Company wide:
0 in stock
Documents & Guides
24V Omnidrive Electric Dimmable Driver 45W *Diode LED Part# 20124*

Overview

24V Omnidrive Electric Dimmable Driver 45W *Diode LED Part# 20124*
Also known as: 848333002762, DI-TD-24V-45W, DIODITD24V45W

Specifications

Wattage: 45
Wattage: 45