Slim Wallpack, 37W

Item #: 0142219

Cat #: SLIM37W

UPC: 019813103907

Company wide:
0 in stock
Documents & Guides
RAB SLIM37W Slim Wallpack, 37W

Overview

RAB SLIM37W Slim Wallpack, 37W
Also known as: 019813103907, SLIM37W, RABSLIM37W

Specifications

Color: White
Color: White