Enclosure, NEMA 12, Continuous Hinge, 10 x 10 x 8", Steel/Gray Powder Coat

Item #: 0142211

Cat #: A10108CH

UPC: 783510292379

$ 224.60 EA
Company wide:
7 in stock
Enclosure, Continuous Hinge with Clamps, NEMA 12, 10 x 10 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 12, 10 x 10 x 8 Inch, Steel With Gray Powder Coat Finish

The nVent HOFFMAN HOFA8086CH is an easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.

Also known as: 783510292379, A10108CH, HOFA10108CH

Specifications

Depth: 8 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Height: 10 in
Finish: Powder Coated
Knockouts: No
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Finish: Powder Coated
Color: Gray
Width: 10 in
Height: 10 in
Knockouts: No