Cam Connector, Female Plug, Double Set Screw, 2/0 - 4/0 AWG, Black

Item #: 0142107

Cat #: 16D33-UE

UPC: 078477715895

$ 42.53 EA
Company wide:
77 in stock
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Black.

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Black.

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Black

Also known as: 078477715895, 16D33-UE, LEV16D33UE

Specifications

Gender: Female
Amps: 400
Type: Double Set Screw
Color: Black
Volts AC: 600
Gender: Female
Type: Double Set Screw
Volts AC: 600
Amps: 400
Color: Black