M12™ Wireless Jobsite Speaker

Item #: 0142034

Cat #: 2592-20

UPC: 045242348374

Company wide:
0 in stock
M12™ Wireless Jobsite Speaker, Bluetooth® Connectivity, 2.1A USB Charger for All Portable Electronic Devices, 3.5mm Aux In Port for Wired Playback (Cable Not Included) ***Speaker Only, Battery & Charger Sold Separately***

Overview

M12™ Wireless Jobsite Speaker, Bluetooth® Connectivity, 2.1A USB Charger for All Portable Electronic Devices, 3.5mm Aux In Port for Wired Playback (Cable Not Included) ***Speaker Only, Battery & Charger Sold Separately***

Louder. tougher. Smaller. Big speaker sound with the durability you expect from Milwaukee, the M12 wireless jobsite speaker uses Bluetooth® to pair with portable electronic devices and stream music from up to 30 ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered by all M12 REDLITHIUM batteries, the wireless jobsite speaker changes the game in tough, portable sound.

Also known as: 045242348374, 2592-20, MIL259220

Features & Benefits

  • Bluetooth® Pairing connects wirelessly to portable electronic devices up to 30 ft away
  • Premium speaker with integrated bass port delivers loud, clear sound at all volumes
  • Jobsite durability with rugged overmold to withstand drops, water and debris
  • 2.1A USB charger for all portable electronic devices
  • 3.5 mm aux in port for wired playback (cable not included)
  • Integrated loop for easy hanging and transport
  • Battery fuel gauge
  • 1 Year warranty

Specifications

Type: Bluetooth
Type: Bluetooth