ETN HT8GDRBV7 30.5 mm, Watertight/O

Item #: 0142000

Cat #: HT8GDRBV7

UPC: 782116302161

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDRBV7 30.5 mm Watert

Overview

ETN HT8GDRBV7 30.5 mm Watert
Also known as: 782116302161, HT8GDRBV7, CUTHT8GDRBV7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4