ETN HT8GDRAV7 30.5 mm, Watertight/O

Item #: 0141999

Cat #: HT8GDRAV7

UPC: 782116302093

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDRAV7 30.5 mm Watert

Overview

ETN HT8GDRAV7 30.5 mm Watert
Also known as: 782116302093, HT8GDRAV7, CUTHT8GDRAV7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4