Freestand Disconnect Enclosure, NEMA 12, 2 Door, 72 x 54 x 18", Steel/Gray
Item #: 0141992
Cat #: A72XM5418FTCLP
UPC: 783510135942
$ 7737.66 EA
Company wide:
0
in stock
Documents & Guides
Freestand Disconnect Enclosure, NEMA 12, Two Door with Three Point Latch System, 72 x 54 x 18", Steel with Gray Finish
Overview
Freestand Disconnect Enclosure, NEMA 12, Two Door with Three Point Latch System, 72 x 54 x 18", Steel with Gray Finish
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135942, A72XM5418FTCLP, HOFA72XM5418FTCLP
Features & Benefits
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Body flange trough excludes liquids and contaminants
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Concealed, easy-to-remove hinges
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Panel supports
- Data pocket is high-impact thermoplastic
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Height: | 72.120 in |
| Width: | 54.500 in |
| Depth: | 18.120 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 72.120 in |
| Depth: | 18.120 in |
| Material: | Steel |
| Width: | 54.500 in |
| Finish: | Powder Coated |