1
more

Breaker, Molded Case, 15A, 3P, 277/480VAC, 25kAIC, Load Lugs
Item #: 0141983
Cat #: TEYD3015B
UPC: 783164461718
$ 2089.58 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
Overview
Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability.
Also known as: 783164461718, TEYD3015B, ABBTEYD3015B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 15 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 25 kA |