LED Photocell, 6A, 105-305V

Item #: 0141982

Cat #: EK4236S

UPC: 078275146303

$ 30.59 EA
Company wide:
1,047 in stock
LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting

Overview

LED Photocell, 6A, 105-305V, 1000W, 1800 VA, Stem & Swivel Mounting

NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.

Also known as: 078275146303, EK4236S, IMTEK4236S, swivel mount 120v electronic photocell, knuckle photocell

Specifications

Amps: 6
Wattage: 1000
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Amps: 6
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 1000
Light Technology: LED