Fuse, 15/100A Class RK5, Dual-Element, Time-Delay, 600VAC, Fusetron

Item #: 0141981

Cat #: FRS-R-15/100

UPC: 051712508018

$ 46.73 EA
Company wide:
0 in stock
Documents & Guides
15/100 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

15/100 Amp Class RK5 Dual-Element, Time-Delay Fuse, 600V, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712508018, FRS-R-15/100, BUSFRSR15100

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Class: RK5
Volts AC: 600
Amps: 0.015
Family / Style: FRS
Interrupt Rating DC: 200 kA, 20 kA
Type: Current-Limiting, Fuse
Class: RK5
Amps: 0.015
Interrupt Rating DC: 200 kA, 20 kA
Speed: Time Delay
Volts AC: 600
Family / Style: FRS