LED Photocell, 6A, 105-305V

Item #: 0141978

Cat #: EK4136S

UPC: 078275146297

$ 27.99 EA
Company wide:
545 in stock
Documents & Guides
LED Fixed Mount Photocell, 6A, 105-305V, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.

Overview

LED Fixed Mount Photocell, 6A, 105-305V, Includes: Modified 1/4" - 14 NPSM Thread, Locking Nut, Washer Gasket, 6" Leads.

NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.

Also known as: 078275146297, EK4136S, IMTEK4136S, TOMBSTONE

Specifications

Amps: 6
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Amps: 6
Light Technology: LED
Standards: California Proposition 65
Volts AC Range: 120 - 277