LED Photocell, 6A, 105-305V

Item #: 0141977

Cat #: EK4036S

UPC: 078275146280

$ 26.53 EA
Company wide:
713 in stock
Documents & Guides
LED Photocell, 6A, 105-305V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads

Overview

LED Photocell, 6A, 105-305V, Includes: 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads

NightFox™ electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with 9 wire leads.

Also known as: 078275146280, EK4036S, IMTEK4036S

Specifications

Amps: 6
Light Technology: LED
Volts AC Range: 120 - 277
Amps: 6
Volts AC Range: 120 - 277
Light Technology: LED