E17 TO E26 INT TO Medium Base

Item #: 0141976

Cat #: 80-2134

UPC: 045923821349

Company wide:
0 in stock
Documents & Guides
Intermediate To Medium E17 - E26 Reducer; 1" Overall Extension; 75W; 120V

Overview

Intermediate To Medium E17 - E26 Reducer; 1" Overall Extension; 75W; 120V
Also known as: 045923821349, 80-2134, SAT802134

Specifications

Wattage: 75
Volts AC: 120
Dimmable: No
Wattage: 75
Dimmable: No
Volts AC: 120