This product has been discontinued.

SlimSurface LED Downlight, 5", 9.5W, 120V, 3000K
Item #: 0141961
Cat #: S5R830K7D
UPC: 662057992433
Company wide:
0
in stock
Discontinued
Documents & Guides
SlimSurface LED Downlight, Dimmable, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White
Overview
SlimSurface LED Downlight, Dimmable, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White
Also known as: 662057992433, S5R830K7D, LOLS5R830K7D
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 650 |
| Mounting: | Surface |
| Diameter: | 5 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 9.500 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 650 |
| Diameter: | 5 in |
| Light Technology: | LED |
| Wattage: | 9.500 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Dimmable: | Yes |