7W MR16 LED Lamp, 30K

Item #: 0141953

Cat #: LED7MR16GU1030KFL

UPC: 762148250104

Call for price
Company wide:
0 in stock
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 500, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40°
Also known as: 762148250104, LED7MR16GU1030KFL, TCPLED7MR16GU1030F

Specifications

Lumens: 525, 500
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Range: 0 - 10 sec
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Lumens: 525, 500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Range: 0 - 10 sec
Dimmable: Yes
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)