35kV 1/C 750 Kcmil AL MV-105 133% EPR

Item #: 0141932

Cat #: 750MV105AL35KV133%

UPC:

Company wide:
0 in stock
Documents & Guides
35kV, 1/C, 750 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.75 - 1.86".

Overview

35kV, 1/C, 750 Kcmil Aluminum, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC JCKT, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.75 - 1.86".
Also known as: 750MV105AL35KV133%

Specifications

Gauge: 750 kcmil
Volts AC: 35kV
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Material: Aluminum
Shielding: Shielded
Gauge: 750 kcmil
Jacket: PVC
Length: Cut to Length
Material: Aluminum
Volts AC: 35kV
Color: Black
Conductors: 1
Shielding: Shielded