35kV 1/C 500 Kcmil CU MV-105 133% EPR

Item #: 0141922

Cat #: 500MV10535KV133%EP

UPC:

Company wide:
0 in stock
Documents & Guides
35kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.57 - 1.67".

Overview

35kV, 1/C, 500 Kcmil Copper, MV-105 Power Distribution Cable, With Copper-Tape Sheild & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Order. Insulation O.D. Range: 1.57 - 1.67".
Also known as: 500MV10535KV133%EP

Specifications

Volts AC: 35kV
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Shielding: Shielded
Volts AC: 35kV
Material: Copper
Length: Cut to Length
Gauge: 500 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Shielding: Shielded