35kV 1/C 4/0 AWG CU MV-105 133% EPR

Item #: 0141919

Cat #: 4AMV10535KV133%EPR

UPC:

Company wide:
0 in stock
Documents & Guides
35KV, 1/C, 4/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.30 - 1.40".

Overview

35KV, 1/C, 4/0 AWG Copper, MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations Cable Trays, Raceway, Duct, Open Air, Direct Bury, as Permitted by NEC MAX, Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.30 - 1.40".
Also known as: 4AMV10535KV133%EPR

Specifications

Volts AC: 35kV
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Length: Cut to Length
Conductors: 1
Shielding: Shielded
Volts AC: 35kV
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Jacket: PVC
Color: Black
Length: Cut to Length
Shielding: Shielded