25kV 1/C 2/0 AWG AL MV-105 133% EPR

Item #: 0141908

Cat #: 2AMV105AL25KV133%E

UPC:

Company wide:
0 in stock
Documents & Guides
25kV, 1/C, 2/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.06 - 1.16".

Overview

25kV, 1/C, 2/0 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 1.06 - 1.16".
Also known as: 2AMV105AL25KV133%E

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 2/0 AWG
Conductors: 1
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded
Jacket: PVC
Length: Cut to Length
Conductors: 1
Material: Aluminum
Color: Black
Gauge: 2/0 AWG
Volts AC: 25kV
Shielding: Shielded