25kV 1/C 1 AWG AL MV-105 133% EPR

Item #: 0141906

Cat #: 1MV105AL25KV133%EP

UPC:

Company wide:
0 in stock
Documents & Guides
25kV, 1/C, 1 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.97 - 1.07".

Overview

25kV, 1/C, 1 AWG, Aluminum MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (320MIL), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.97 - 1.07".
Also known as: 1MV105AL25KV133%EP

Specifications

Gauge: 1 AWG
Jacket: PVC
Color: Black
Length: Cut to Length
Conductors: 1
Volts AC: 25kV
Material: Aluminum
Shielding: Shielded
Gauge: 1 AWG
Color: Black
Conductors: 1
Material: Aluminum
Jacket: PVC
Length: Cut to Length
Volts AC: 25kV
Shielding: Shielded