4-1/2" STEELHEAD™ Metal Cutting Blades

Item #: 0141891

Cat #: 49-93-7805

UPC: 045242363544

$ 33.00 EA
Company wide:
0 in stock
Documents & Guides
4-1/2" STEELHEAD™ Metal Cutting Blades, Minimizes Debris: Solid Steel Body Will Not Disintegrate During Cutting, Arbor Size: 7/8", 5/8"

Overview

4-1/2" STEELHEAD™ Metal Cutting Blades, Minimizes Debris: Solid Steel Body Will Not Disintegrate During Cutting, Arbor Size: 7/8", 5/8"

Milwaukee STEELHEAD diamond cut-off blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in., Milwaukee STEELHEAD diamond cut-off blades are uniquely engineered to cut metal and stainless materials delivering up to 75X the life vs. Milwaukee standard bonded abrasives.

Also known as: 045242363544, 49-93-7805, MIL49937805

Features & Benefits

  • Up to 75X the life vs. Milwaukee standard bonded abrasives
  • Cuts more steel - high grade diamond grit outperforms and outlasts bonded abrasives
  • Maintains diameter - steel core ensures consistent cutting depth
  • Minimizes debris - solid steel body will not disintegrate during cutting

Specifications

No Specifications Available