
EMT Insulating Bushing, Type: Split, Size: 2-1/2", Non-Metallic
Item #: 0141879
Cat #: EMT250S
UPC: 018997122704
$ 5.86 EA
Company wide:
0
in stock
Documents & Guides
EMT Insulating Bushing, Type: Split, Size: 3-1/2 Inch, Non-Metallic, For Use With EMT Conduit.
Overview
EMT Insulating Bushing, Type: Split, Size: 3-1/2 Inch, Non-Metallic, For Use With EMT Conduit.
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit – holding firmly in place as cable is pulled through. When used for cable protection only these insulating bushings are a perfect substitution for costly fittings. Uses include power, computer data lines, cable TV, audio/video cables, phone, or alarm/security systems. Try our new, convenient SPLIT bushings. They’re perfect for easy installation on EMT, and other conduit when cables are already in place. SPLIT bushings are available in 2", 2-1/2", 3”, 3-1/2" and 4" trade sizes. Look for the ‘S’ suffix in the chart on reverse.
Also known as: 018997122704, EMT250S, ARLEMT250S
Specifications
| Diameter: | 3 1/2 in |
| Color: | White |
| Material: | Non-Metallic |
| Diameter: | 3 1/2 in |
| Material: | Non-Metallic |
| Color: | White |