Fuse, 17-1/2A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0141873

Cat #: LPS-RK-17-1/2SP

UPC: 051712548335

$ 48.81 EA
Company wide:
0 in stock
Documents & Guides
17-1/2 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

17-1/2 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current
Also known as: 051712548335, LPS-RK-17-1/2SP, BUSLPSRK1712SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 17.500
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 17.500
Interrupt Rating AC: 300 kA