30A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0141872

Cat #: LPN-RK-30SP

UPC: 051712538367

$ 8.86 EA
Company wide:
715 in stock
Documents & Guides
30 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

30 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712538367, LPN-RK-30SP, BUSLPNRK30SP

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Volts DC: 125
Amps: 30
Mounting: Cartridge
Interrupt Rating DC: 100 kA