Fuse, 1-6/10 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0141871

Cat #: LPN-RK-1-6/10SP

UPC: 051712538121

$ 34.71 EA
Company wide:
1 in stock
Documents & Guides
1.6 Amp Fuse, Dual Element, Time Delay Fuse, Class RK1, Voltage Rating: 250VAC

Overview

1.6 Amp Fuse, Dual Element, Time Delay Fuse, Class RK1, Voltage Rating: 250VAC
Also known as: 051712538121, LPN-RK-1-6/10SP, BUSLPNRK1610SP

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Type: Power Fuse
Amps: 1.600
Family / Style: LPN
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 1.600
Interrupt Rating DC: 100 kA
Volts DC: 125
Volts AC: 250
Type: Power Fuse
Family / Style: LPN