$ 338.36 EA
Company wide:
0
in stock
Documents & Guides
PHK PYRAMID, H-Frame Kit, 1500l
Overview
PHK PYRAMID, H-Frame Kit, 1500l
Includes two post bases with pre-installed strut nuts and an additional hardware kit to construct an H-Frame by adding appropriate lengths of strut.
Also known as: 782856845300, PHK, CDYPHK
Features & Benefits
- Foam or rubber bottom offers low abrasion interface for better roof membrane protection
- Compatible with roof surfaces including single ply, bituminous, metal and spray foam
- Provides superior load distribution, even with varying rooftop surfaces
- Rubber rooftop interface ideal for solar panel array installations
- Kit includes 2 post bases with pre-installed mounting hardware, 6 bolts, 6 strut nuts, and 2 L-brackets to complete H-frame
- Hot-dip galvanized and UV stabilized for long lasting performance
- Accepts standard strut channels
Specifications
| Material: | Polypropylene |
| Height: | 4.600 in |
| Length: | 12.375 in |
| Width: | 314 in |
| Material: | Polypropylene |
| Length: | 12.375 in |
| Height: | 4.600 in |
| Width: | 314 in |