Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG

Item #: 0141754

Cat #: ISPB350-3

UPC: 662381788955

$ 84.21 EA
Company wide:
17 in stock
Documents & Guides
Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG, UL Listed

Overview

Submersible Pedestal Connector, 3 Port, 350 MCM - 12 AWG, UL Listed
Also known as: 662381788955, ISPB350-3, NSIISPB3503

Specifications

Material: Plastisol
Conductors: 3
Color: Black
Volts AC: 600
Wire/Cable Openings: 3
Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Conductors: 3
Volts AC: 600