Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 15 A, 12

Item #: 0141699

Cat #: GMA-15-R

UPC: 051712647878

$ 2.05 EA
Company wide:
15 in stock
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 15 A, 125 V, 150 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 15 A, 125 V, 150 kA, Cylindrical Body

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647878, GMA-15-R, BUSGMA15R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 15
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 150 kA, 35 kA
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 15
Volts AC: 250
Interrupt Rating AC: 150 kA, 35 kA