Fuse, Fast-Acting Glass Fuse, 5mm x 20mm, 5A, 125V, RoHS

Item #: 0141698

Cat #: GMA-5-R

UPC: 051712647984

$ 1.74 EA
Company wide:
945 in stock
Documents & Guides
Fuse, 5 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS

Overview

Fuse, 5 Amp UL Fast-Acting Glass, 5 mm x 20 mm, 125 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647984, GMA-5-R, BUSGMA5R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Material: Glass
Volts AC: 125
Diameter: 5 mm
Amps: 5
Mounting: Cartridge
Interrupt Rating AC: 10 kA