400W ET18 HPS HID Lamp, 21K

Item #: 0141694

Cat #: S1941

UPC: 045923019418

Call for price
Company wide:
0 in stock
400 Watt; High Pressure Sodium HID; Mogul Base; ET18; Clear; 22 CRI; 2100K

Overview

400 Watt; High Pressure Sodium HID; Mogul Base; ET18; Clear; 22 CRI; 2100K
Also known as: 045923019418, S1941, SATS1941

Specifications

Lumens: 50000
Color: Clear
Color Temperature: 2100 (Warm White)
Wattage: 400
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Lumens: 50000
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 22
Dimmable: No
Color: Clear
Wattage: 400
Shape: ET18 (Elliptical Tubular)
Light Technology: HID