WWAY UNIVERSAL HS 6X6

Item #: 0141676

Cat #: 66 HSCU

UPC: 782051547429

$ 52.60 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel

Overview

Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051547429, 66 HSCU, CIR66HSCU

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel