Category 6, Riser, 23/4-Pair, White, 1000' Pull Pack, Spineless

Item #: 0141668

Cat #: U604RWHBXU

UPC:

Company wide:
0 in stock
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - White - Pull Pack Length: 1000 ft.

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: U604RWHBXU, 423CMRCAT6WHPPCDL

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded