4 Pair 23 AWG CMR CAT6 - Blue - No Spline

Item #: 0141667

Cat #: U604RBLBXU

UPC:

Company wide:
0 in stock
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - Blue - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - Blue - Pull Pack Length: 1000 ft.

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: U604RBLBXU, 423CMRCAT6BLPPCDL

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded