Grounding Elbow, 15kV

Item #: 0141660

Cat #: GE215-2

UPC:

Company wide:
0 in stock
Documents & Guides
Grounding Elbow, 15kV, Includes Connnector-Pro Be-Silicone-Heat Shrink

Overview

Grounding Elbow, 15kV, Includes Connnector-Pro Be-Silicone-Heat Shrink

Eaton’s Cooper Power series Grounding elbows have become part of the preferred operating procedure for deadfront underground systems because they take advantage of the fault close-in characteristics of loadbreak terminators. The grounding elbow is molded with high quality yellow EPDM insulating rubber and features a copper connector and tin-plated copper probe complete with an arc follower tip. Each unit comes standard with 6 foot of either 1/0 or 2/0 600 volt grounding cable. See Ordering Information Table 1 for color choices. A wide range of ground clamps are available to suit every application from the easy to install locking pliers to clampstick installed ground clamps. The ground clamps have wire ranges from # 8 Solid to 2 inch dia. All ground clamps meet or exceed ASTM F855 standards. See Table 8. The 15 kV class grounding elbow is a tool that can be used either by itself or with a 200 A, 15 kV class (8.3/14.4 kV) rated feed-thru to visibly ground cables, transformers and switchgear. A grounding elbow at each end of a cable will isolate and ground the cable and keep bushings free from moisture and contamination during the grounding operation. 15 kV class grounding elbows are designed to mate with 200 A loadbreak bushings and accessories rated 8.3/14.4 kV. The 25 kV class grounding elbow is a tool that can be used either by itself or with a 200 A, 25 kV class (15.2/26.3 kV) rated feed-thru to visibly ground cables, transformers and switchgear. 25 kV class grounding elbows are designed to mate with 200 A loadbreak bushings and accessories rated 15.2/26.3 kV and 35 kV. The 35 kV Class three-phase grounding elbows are designed for use with 200 A loadbreak bushings and accessories with the same three-phase, 21.1/36.6 kV rating and an interface conforming to IEEE Std 386 standard – 200 A Loadbreak Interface No. 1, 21.1/36.6 kV (large 35 kV Class interface). The elbow should not be used on 21.1 kV single-phase rated bushings or portable feedthrus. Consult factory for grounding elbows designed for use with large interface 21.1 kV single-phase rated products. For quick identification, components 21.1/36.6 kV three-phase rated bushings and portable feedthrus are color coded with purple nosepieces; 21.1 kV single-phase rated products have tan nosepieces. Voltage ratings are in accordance with IEEE Std 386 standard, Separable Insulated Connector Systems. Copper ground cable Our fine stranded copper cables are made to Class K rope lay for maximum flexibility and conforms to ASTM F855 standards. Standard length is 6 feet (2 meters) and available in several different colors. Other cable sizes and lengths are available. See Ordering Information.

Also known as: GE215-2, CPSGE2152

Specifications

Volts AC: 15kV
Volts AC: 15kV