LITH 6BPMW-LED-40K-90CRI-M6 6 IN ma

Item #: 0141621

Cat #: 6BPMWLED40K90

UPC: 888791291094

Company wide:
0 in stock
Documents & Guides
LIT 6BPMW LED 40K 90CRI

Overview

LIT 6BPMW LED 40K 90CRI
Also known as: 888791291094, 6BPMWLED40K90, LIT6BPMWLED40K90

Specifications

Color: White
Material: Aluminum
Color: White
Material: Aluminum